This item is Discontinued.

Et2 Supernova 30-Light 19" Wide Polished Chrome Pendant Light E24793-20PC

This item is Discontinued.

Et2

Supernova 30-Light 19" Wide Polished Chrome Pendant Light (Discontinued)

Mfr # E24793-20PC
Zoro # G2171194
UPC # 845094085164
Country of Origin China
Category Pendants
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E24793-20PC
Zoro #
G2171194
UPC #
845094085164
Country of Origin
China

Dimensions

Height
19
Width
19
Depth
19
Minimum Height
19.25
Maximum Height
54

Details

Color
Polished Chrome
Voltage
120
Finish
Polished Chrome
Material
Steel, Aluminum, Crystal
Maximum Wattage Per Bulb
1.2
Bulb Type
PCB Integrated LED
Collection
Supernova
Shade Finish
Crystal
Kelvin Rating
3000
Weight
14.3
ADA Compliant
No
Number of Bulbs
30
Dimmable
Yes

Description

Just like a Supernova releasing a tremendous burst of energy, becoming extraordinarily bright, this collection of lighting sputniks into a brilliant display of crystal and LED illumination. High quality Beveled Crystals are back-lit by LED modules encased in Polished Chrome housings. Additional lighting is diffused through crystalline diffusers. The result of this is a dazzling interpretation of the astronomical event in a lighting sculpture.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.