This item is Discontinued.

This item is Discontinued.
Supernova 32-Light 22.25" Wide Polished Chrome Flush Mount Light (Discontinued)
Mfr #
E24791-20PC
Zoro #
G2170740
UPC # 845094085171
Country of Origin China
Category Flushmount Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E24791-20PC
- Zoro #
- G2170740
- UPC #
- 845094085171
- Country of Origin
- China
Dimensions
- Width
- 22.25
- Height
- 14.25
- Depth
- 22.25
Details
- Voltage
- 120
- Dimmable
- Yes
- Finish
- Polished Chrome
- Color
- Polished Chrome
- Shade Finish
- Crystal
- Bulb Type
- PCB Integrated LED
- Collection
- Supernova
- ADA Compliant
- No
- Weight
- 14.74
- Number of Bulbs
- 32
- Kelvin Rating
- 3000
- Material
- Steel, Aluminum, Crystal
- Maximum Wattage Per Bulb
- 1.2
Description
Just like a Supernova releasing a tremendous burst of energy, becoming extraordinarily bright, this collection of lighting sputniks into a brilliant display of crystal and LED illumination. High quality Beveled Crystals are back-lit by LED modules encased in Polished Chrome housings. Additional lighting is diffused through crystalline diffusers. The result of this is a dazzling interpretation of the astronomical event in a lighting sculpture.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.