This item is Discontinued.

No Product Image Available

This item is Discontinued.

Et2

Tangent 4-Light 29.5" Wide Polished Chrome Linear Pendant (Discontinued)

Mfr # E20714-82PC
Zoro # G2176681
UPC # 845094082088
Country of Origin China
Category Pendants
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E20714-82PC
Zoro #
G2176681
UPC #
845094082088
Country of Origin
China

Dimensions

Height
6
Width
29.5
Wire Length
120
Maximum Height
127
Minimum Height
7.25
Depth
4.25

Details

Color
Polished Chrome
Shade Material
Glass
Finish
Polished Chrome
Shade Finish
Heavy Faceted
Number of Bulbs
4
Kelvin Rating
3000
Dimmable
Yes
Weight
10.89
Material
Steel
Bulb Type
G9 LED
Collection
Tangent
ADA Compliant
No

Description

Heavy faceted glass fonts are lined with Borosilicate that sparkles while illuminated by the LED G9 lamps which are included. Polished Chrome metal, contribute to the clean and crisp contemporary design.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.