This item is Discontinued.

This item is Discontinued.
Trapezoid 3-Light 19.5" Wide Polished Chrome End Table (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E71005-PC
- Zoro #
- G8423890
- UPC #
- 845094089308
- Country of Origin
- China
- Finish
- Polished Chrome
- Bulb Type
- PCB Integrated LED
- Weight
- 17.6
- Material
- Stainless Steel, Glass
- Number of Bulbs
- 3
- Voltage
- 100-240
- Maximum Wattage Per Bulb
- 14
- Dimmable
- No
- Collection
- Trapezoid
- Color
- Polished Chrome
- Kelvin Rating
- 3000
Dimensions
- Width
- 19.5
- Height
- 20.5
- Depth
- 19.5
- Wire Length
- 98
Description
Is it lighting or is it Art? The answer is both. Channels of Polished Chrome are skillfully mitered and assembled to create the ultimate conversation piece. LED strips are installed inside the channels to illuminate the room without annoying glare.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.