This item is Discontinued.

This item is Discontinued.
Veil 5-Light 15" Wide Polished Chrome Flush Mount Light (Discontinued)
Mfr #
E22380-120PC
Zoro #
G2168193
UPC # 845094050544
Country of Origin China
Category Flushmount Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E22380-120PC
- Zoro #
- G2168193
- UPC #
- 845094050544
- Country of Origin
- China
Dimensions
- Width
- 15
- Height
- 13.75
- Depth
- 15
Details
- Dimmable
- Yes
- Finish
- Polished Chrome
- Shade Material
- Fabric
- Kelvin Rating
- 2900
- Weight
- 7.16
- Color
- Polished Chrome
- Collection
- Veil
- Maximum Wattage Per Bulb
- 40
- ADA Compliant
- No
- Bulb Type
- G9 Xenon
- Material
- Organza Fabric, Steel
- Number of Bulbs
- 5
- Style
- Contemporary
Description
Beveled crystal beads mysteriously appear through the Veil collection's veil of Silver Sheer fabric and shimmer like diamonds in the night. Round bubble crystal suspended at various heights, create a unique accent. Shades are supported by multiple Polished Chrome stems for adjustable height.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.