This item is Discontinued.

Et2 Veil 9-Light 21" Wide Polished Chrome Pendant Light E22385-120PC

This item is Discontinued.

Et2

Veil 9-Light 21" Wide Polished Chrome Pendant Light (Discontinued)

Mfr # E22385-120PC
Zoro # G2171063
UPC # 845094050575
Country of Origin China
Category Pendants
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E22385-120PC
Zoro #
G2171063
UPC #
845094050575
Country of Origin
China

Dimensions

Height
16.25
Width
21
Depth
21
Maximum Height
60.25
Wire Length
180
Minimum Height
24.25

Details

Color
Polished Chrome
Style
Contemporary
Shade Material
Fabric
Finish
Polished Chrome
Collection
Veil
Number of Bulbs
9
Weight
18.34
Material
Organza Fabric, Steel
Maximum Wattage Per Bulb
40
ADA Compliant
No
Kelvin Rating
2900
Dimmable
Yes
Bulb Type
G9 Xenon

Description

Beveled crystal beads mysteriously appear through the Veil collection's veil of Silver Sheer fabric and shimmer like diamonds in the night. Round bubble crystal suspended at various heights, create a unique accent. Shades are supported by multiple Polished Chrome stems for adjustable height.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.