This item is Discontinued.

Et2 Victory 1-Light 31.5" Wide Polished Chrome Pendant Light E24862-PC

This item is Discontinued.

Et2

Victory 1-Light 31.5" Wide Polished Chrome Pendant Light (Discontinued)

Mfr # E24862-PC
Zoro # G2175108
UPC # 845094089254
Country of Origin China
Category Pendants
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E24862-PC
Zoro #
G2175108
UPC #
845094089254
Country of Origin
China

Dimensions

Height
15.75
Width
31.5
Depth
31.5
Wire Length
120
Minimum Height
19.5
Maximum Height
146.25

Details

Color
Polished Chrome
Voltage
120
Finish
Polished Chrome
Weight
11
Collection
Victory
Material
Stainless Steel
Kelvin Rating
3000
ADA Compliant
No
Number of Bulbs
1
Dimmable
Yes
Bulb Type
PCB Integrated LED
Maximum Wattage Per Bulb
50

Description

Stainless steel V shaped sections are meticulously welded together to form this beautiful lighting sculpture. Finished in a mirror-like Polished Chrome, this fixture is the epitome of quality and contemporary design. Pair with coordinating accent tables to complete the look.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.