This item is Discontinued.

This item is Discontinued.
Victory 4-Light 15.75" Wide Polished Chrome Accent Table (Discontinued)
Mfr #
E71001-PC
Zoro #
G8424161
UPC # 845094089353
Country of Origin China
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E71001-PC
- Zoro #
- G8424161
- UPC #
- 845094089353
- Country of Origin
- China
- Color
- Polished Chrome
- Finish
- Polished Chrome
- Material
- Stainless Steel, Glass
- Bulb Type
- PCB Integrated LED
- Number of Bulbs
- 4
- Weight
- 17.6
- Collection
- Victory
- Voltage
- 100-240
- Dimmable
- No
- Maximum Wattage Per Bulb
- 28
- Kelvin Rating
- 3000
Dimensions
- Depth
- 15.75
- Height
- 29.5
- Width
- 15.75
- Wire Length
- 98
Description
Stainless steel V shaped sections are meticulously welded together to form this beautiful lighting sculpture. Finished in a mirror-like Polished Chrome, this fixture is the epitome of quality and contemporary design. Pair with coordinating accent tables to complete the look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.