Shop All Roof Repair Products and Tools
Eternabond
Copper Flashing, 12in x 25ft
Mfr # CF-12-25R
Zoro # G0423035
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Copper
- Coverage (Square-Ft.) 25
- Size 12 in x 25 ft
- Type Smooth
- Rolls per Package 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eternabond
- MFR # CF-12-25R
- Zoro # G0423035
- UPC # 891991000885
- Country of Origin United States
- Category Roof Repair Products and Tools
Dimensions
Size | 12 in x 25 ft |
Overall Length | 25 ft |
Overall Width | 12 in |
Details
Color | Copper |
Coverage (Square-Ft.) | 25 |
Type | Smooth |
Rolls per Package | 1 |
Application | Repair Copper Flashing, Leaks in Copper Gutters |
Characteristics | Real 1 Ounce Copper, Sealant Adhesive |
Includes | Adhesive Backing |
Item | Roof Repair Tape |
Maximum Coverage Area | 25 sq ft/gal |
Product Type | Roofing Tape |
Description
Roof Repair Tape, Product Type Roofing Tape, Overall Width 12 in, Color Copper, Includes Adhesive Backing, Overall Length 25 ft, Maximum Coverage Area 25 sq ft/gal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMBRACO Refrigeration Compressor, 3080 BtuH, 115V (FF8.5BK)
- ALL-FILTERS 10X10X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (10101.8 4PK)
- DAYTON Wheel, Solid Rubber, PK2 (PS10241-001-04)
- LG Window Air Conditioner, 8000BTU, 115V (LW8022IVSM)
- ETERNABOND Roof Repair Tape, Size 2 In x 50 Ft, Gray (WB-2-50R)
- ETERNABOND Roof Repair Tape, 6 In x 25 Ft, 65 Mil (RSPB-6-25R)
- ETERNABOND Roof Repair Tape Kit, 4 In x 5 Ft, Black (UVB-4-5 Kit)
- ETERNABOND Primer Spray, 14 Oz, Coverage 75 Sq-Ft (OPS-1)
- ETERNABOND Roof Repair Tape Kit, 4 In x 5 Ft, Metal (AST-4-5 Kit)
- ETERNABOND Roof Repair Tape, Size 2 In x 4 Ft, White (RSPW-2-4R)
- GEOCEL 2310 Tripolymer Brushable Repair Coating Crystal Clear Multi-Purpose Repair Coating 1 gal (GC65300)
- Eternabond Roof Repair Products and Tools