Shop ETERNABOND

DS250 2 In. X 50 Ft Microsealant Putty Tape

  • Mfr # E65-DS250
  • Zoro # G304047104

product price: 
$
120.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E65-DS250
Zoro #
G304047104
UPC #
-
Country of Origin
China

Description

DoubleStick is pure EternaBond advanced MicroSealantTM with a removable siliconized release liner on each side. Designed to bond two surfaces, even two surfaces made of two or more dissimilar materials. DoubleStick creates a tight, permanent, waterproof seal. DoubleStick remains flexible to temperatures as low as -70 Degree Fahrenheit making it virtually impossible to thermally shock the seal causing a leak. DoubleStick bonds to a wide range of surfaces including EPDM, TPO, most PVC, CSPE/Hypalon, CPE, SBS, APP modifieds, asphalt BURs, coal tar BURs, tiles, shingle, coated and non-coated aluminum and metal roofs, galvanized steel, gypsum board, wood, polyethylene, propylene, polystyrene, fiberglass, brick, concrete, masonry, OSB board, shielding membranes, etc.

Features
  • Material - Synthetic Resin/ Thermoplastic/ Rubber.
  • Used For - Fill Gaps And Holes And Use As Gasket When Installing Windows And Vents On RV/ Mobile Homes.
  • Roof Type - All Roof Types Like EPDM (Ethylene Propylene Diene Monomer)/ TPO/ Hypalon/ PVC/ Tile/ Wood Roofs.
  • Type - Double Sided Putty Tape.
  • Length - 50 ft.
  • Width - 2 in.
  • Weight: 36.0000.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.