Eco9 Series 64222201 Flat Panel, 120/277 V, LED Lamp, 3125, 3750, 4500 Lumens, 3500, 4000
- Mfr # 64222501
- Zoro # G425003898
product price:Â
$
124.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64222501
- Zoro #
- G425003898
- UPC #
- -
- Country of Origin
- China
Description
ETI Eco9 Flat Panel, 120/277 V, Lamp Wattage: 25/30/36 W, Lamp Type: LED, Average Life: 50,000 hr, Color Rendering Index (CRI): >80, Beam Angle: 120 deg, Color Temperature: 3500, 4000, 5000 K, Lumens: 3125, 3750, 4500 Lumens, Ballast/Driver Type: Dimming, Temperature Rating: -4 to 104 deg F, Dimensions: 23.7 in L x 23.7 in W x 1.7 in H, Additional Information: 50/60 Hz Frequency
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.