Flushmount with Color Preference and Nightlight, Brushed Nickel Fixture, 120 V, 14 W
- Mfr # 56572114
- Zoro # G925012277
product price:Â
$
100.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 56572114
- Zoro #
- G925012277
- UPC #
- 849489063607
- Country of Origin
- China
Description
ETI Flushmount with Color Preference and Nightlight, 120 V, Wattage Rating: 14 W, Lamp Type: Integrated LED, Average Life: 50,000 hr, Color Rendering Index (CRI): 80, Color Temperature: 3000, 4000, 5000 k, Lumens: 900, Shade Material: Acrylic, Ballast/Driver Type: Triac Dimmable, Fixture Finish: Brushed Nickel, Dimensions: 11 in Dia x 1.7 in H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.