This item is Discontinued.

Eti LEDFlshMntLght, 7inD, Wht, Polyethylene 54483141

This item is Discontinued.

Eti

LEDFlshMntLght, 7inD, Wht, Polyethylene (Discontinued)

Mfr # 54483141
Zoro # G4861917
Country of Origin Viet Nam
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
54483141
Zoro #
G4861917
UPC #
-
Country of Origin
Viet Nam
Housing Finish
Unfinished
Voltage
120V AC
Lumens
830 lm
Dimmable
No
Item
LED Flush Mount Light
Fixture Housing Material
Polyethylene
Item - Decorative and Surface Mount Fixtures
LED Decorative Fixture
IP Rating
IP20
Fixture Type - Decorative and Surface Mount Fixtures
Flush Mount
Linkable Up To
Unlinkable
Fixture Rated Life
50,000 hr
Color Temp.
3000K
Light Color
Bright White
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Standards
UL Listed
Max. Fixture Wattage
12.0 W
Lighting Certification
ENERGY STAR
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lens Type
White Acrylic
Color Temperature
4000K
Lumens Per Watt
72.2
Fixture Voltage
120
Fixture Temp. Range
-20 Degrees to 40 Degrees C
Color Rendering Index
80
Includes
SPEEDMOUNT(R) Bracket included
Fixture Warranty
5 yr
Fixture Housing Color
White
Lighting Technology
LED
Emergency Battery Backup
No
Bulb Technology
LED
Housing Material
Polyethylene
Rated Life
50,000 hr
Housing Color
White
Lumens per Watt
72.2 lm/W
Series
Spin Light
Ballast Quantity
0
Maximum Operating Temperature
113 Degrees F
Light Output
830 lm
Dimming Type
No Dimming
Environmental Rating
Damp Location Rated
Maximum Fixture Wattage
11.5 W
For Bulb Type
Integrated LED
Minimum Operating Temperature
-4 Degrees F
Dimming Method
No Dimming
Includes Bulb
No
Compliance Type
Not Available
Bulb Quantity
0
Lens Material
Acrylic
Mounting Hardware Included
Speedmount Bracket
Color Selectable
Not Selectable
Ambient Temperature - Maximum
113 Degrees F
Ambient Temperature - Minimum
-4 Degrees F
Lumen Selectable
Not Selectable
Fixture Type
Spin Light

Dimensions

Nominal Length
7 in
Nominal Width
7 in
Nominal Height
3 29/32 in
Diameter
7 in
Overall Height
3 7/8 in
Manufacturer Warranty Length
5 yr
Manufacturers Warranty Length
5 yr

Description

LED Flush Mount Light, Diameter 7 in, Overall Length Not Applicable, Series Spin Light, Light Output 830 lm, Color Temperature 4000K, Color Rendering Index 80, Maximum Fixture Wattage 11.5 W, Voltage 120V AC, Overall Height 3 7/8 in, Overall Width Not Applicable, Housing Color White, Housing Finish Unfinished, Housing Material Polyethylene, Dimmable No, Lens Material Acrylic, Mounting Hardware Included Speedmount Bracket, Compliance Type Not Available, Lighting Technology LED, Ballast Quantity 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.