T8BP412840MVDE LED Tube Light Bulb, Linear, T8 Lamp, G13 Lamp Base, Frosted
- Mfr # 64101141/54296143
- Zoro # G107386271
product price:Â
$
17.69
/ea
Sold in multiples of 25 for
$442.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64101141/54296143
- Zoro #
- G107386271
- UPC #
- 849489002378
- Country of Origin
- China
Description
ETI LED Tube Light Bulb, Linear, Wattage Rating 12 W, 120 to 277 V, Lamp Base G13, Lamp Shape T8, Lamp Material Glass, Lamp Finish Frosted, Lumens 1800 Lumens, Light Color White, Color Temperature 4000 K, Color Rendering Index CRI 80, Luminous Intensity 150 LumensW, Average Life 50,000 hr, Beam Angle 210 deg, Dimensions 471 in L x 11 in W x 11 in H, Operating Temperature 4 to 113 deg F, Driver Type Double End Power Integral, Suitable for ETI 70111101 Universal Wattage BBU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.