Shop ETTORE
Create Account
65000 Progrip Window Cleaning Kit
- Mfr # 6095707
- Zoro # G503979343
product price:Â
$
55.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6095707
- Zoro #
- G503979343
- UPC #
- 32611650008
- Country of Origin
- China
Description
Features
- Blade Width: 10 in.
- Product Type: Window Cleaning Kit
- Material: Rubber
- Handle Included: Yes
- Squeegee Style: Window
- Handle Length: 12 in.
- Telescoping Handle: No
- Commercial or Residential: Residential
- For use with Ace No. 17571 extension pole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.