Shop EURI LIGHTING
Create Account
LED Corn Bulb, 80/100/120W, 18240 lm, 400W MHL Eq., 3CCT, E39, 100-277V, DLC/UL/RoHS
- Mfr # ECB120W-303sw
- Zoro # G524302595
product price:
$
237.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ECB120W-303sw
- Zoro #
- G524302595
- UPC #
- 811174035015
- Country of Origin
- China
Description
The Euri Lighting ECB120W-303SW LED Corn Bulb is a high-output commercial retrofit lamp designed to give contractors, electricians, facility managers, and property professionals multiple lighting configurations from a single SKU. A built-in wattage control allows selection between 80W, 100W, and 120W, while a separate CCT switch provides 3000K Warm White, 4000K Bright White, or 5000K Cool White, creating nine possible wattage and color-temperature combinations. Light output varies according to the selected configuration. At 120W, the lamp produces 16,440 lumens at 3000K, 18,240 lumens at 4000K, and 17,400 lumens at 5000K and is rated to replace a 200W CFL or 400W metal-halide lamp. At 100W and 80W, the lamp is rated for replacement applications up to 250W metal halide. Designed for commercial retrofit applications, the bulb operates across AC 100-277V, uses an E39 mogul base, and provides a broad 360° beam angle. Its ballast-bypass design uses a built-in driver, allowing operation in compatible fixtures after the existing ballast is properly bypassed. This makes it especially relevant for commercial and industrial relamping projects where high-output HID or CFL lamps are being upgraded to LED. The aluminum construction and optimized ventilation support heat dissipation and a manufacturer-rated 50,000-hour lifespan. The lamp is IP64 protected, Damp Rated, and enclosed-fixture suitable. The specification sheet also displays DLC, UL, and RoHS marks for professional projects where documented product compliance matters.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.