Banderia Transitional LED Chandelier, 1-Light, 2200 Lumens, Bronze/Gold/Bronze

  • Mfr # 30081-017

  • Zoro # G404865844


product price:  $1,108.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Lamp Type
LED
Energy Star Compliant
No
Mounting
J-BOX
Lamp Included
Yes
Diameter
22.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
30081-017
Zoro #
G404865844
UPC #
773546258272
Country of Origin
China

Dimensions

Diameter
22.5 in
Height
4.75 in

Details

Lamp Type
LED
Energy Star Compliant
No
Mounting
J-BOX
Fixture Wattage
30
Lamp Included
Yes
Standards
CETLUS, CSA Approved
Collection
Banderia
Dimmable
YES
Style
Transitional
IP Rating
DRY
Number of Lights
1
Fixture Voltage
120
Color
Bronze
Type
Chandelier
Description/Special Features
30W/LED 3000K/2200lm (dimmable), Bronze/gold Metal Ribbons Shades Included, Hanging Support Type: Aircraft Cable, Rated for dry locations
Lamp Watts
30
Material
METAL

Description

Bronze ribbons draped around a band of LED light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.