This item is Discontinued.

This item is Discontinued.
Delphi-X Trinocular Microscope w/5MP USB 2 Digital Camera + Software (Discontinued)
Mfr #
DX1153-PLIB-5M
Zoro #
G203753946
UPC # 195585008548
Country of Origin China
Category Compound Microscopes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DX1153-PLIB-5M
- Zoro #
- G203753946
- UPC #
- 195585008548
- Country of Origin
- China
Details
- Item
- Trinocular Compound Microscope
- Magnification Range
- 40X-2000X
- Head Type
- Trinocular
- Magnification - Eyepiece Lens
- 10X, 20X
- Magnification - Objective Lens
- 4X, 10X, 20X, 40X, 100X
- Light Source
- LED
- Power Supply
- 100-240V
- Condenser Type
- Abbe Condenser N.A. 1.25
- Includes
- Microscope, Power Cord, Dust Cover, Spare Fuse, Eyepiece(s), Camera, User Manual
Description
State-of-the-art microscopes for advanced Life Science applications.
The outStanding optical performance of the Delphi-X Observer DX1153-Pli w/ 25mm fields of view & high numerical aperture of the Plan 60mm parafocal EIS objectives enables perfect observations & color rendering at high resolving power. This is the perfect microscope for anatomo-pathologists. Includes a pair of Focusable Widefield Eyepieces.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.