Shop EUROSPORT
Create Account
1418-1 Jeep Logo Type Black License Plate
- Mfr # EUR1418-1
- Zoro # G803787037
product price:Â
$
65.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EUR1418-1
- Zoro #
- G803787037
- UPC #
- -
- Country of Origin
- China
Description
Features
- The background is the finest quality Mirror Polished #304 Grade Stainless Steel
- Mirror and/or opaque 1/8 inch lazer-cut high impact acrylic design(s) are adhered to the surface, with genuine 3M adhesives, to create a captivating three-dimensional finish
- Logo Color: Black
- Material: Stainless Steel
- Size: 12 x 6 in.
- Thickness: 1 mm
- Wordon Plate: Jeep
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.