This item is Discontinued.

This item is Discontinued.
Concealed 36" LED Nightlight Grab Bar In Gold, 36" L, 304 Stainless Steel, Gold (Discontinued)
Mfr #
EVK-0378-ICU
Zoro #
G9387053
UPC # 810037593785
Country of Origin China
Category Bathroom Safety Bars and Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EVK-0378-ICU
- Zoro #
- G9387053
- UPC #
- 810037593785
- Country of Origin
- China
- Finish
- Gold
- Type
- Concealed
- Material
- 304 Stainless Steel
- Standards
- ADA Compliant
- Dia
- 1-1/4"
- Mounting Type
- Wall
- Weight Capacity
- Up to 550 lb.
- Item
- 36" LED Nightlight Grab Bar In Gold
- Includes
- Mounting Hardware
- Features
- Suitable For Assisted Living and Aged Care; Sound Activated LED Lights Activate in Low Light to Help the User Navigate the Room
Description
evekare manufactures a wide range of disability grab bars suitable for assisted living and aged care applications. LED grab bars feature sound-activated LED night lights which turn on in low light to allow for easy and safe navigation of rooms. LED grab bars can be installed horizontally, vertically or diagonally. Install this unique product in bathrooms, toilets, or other locations where extra support is necessary. This range fixes to the wall using screws and features cover plates to conceal the flanges for a cleaner and stylish appearance. Manufactured from quality grade stainless steel, this range can support up to 550 lb. Powered by two AA batteries (not included)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.