Shop PRIME-LINE
See all product information
Create Account
LED Flashlight, Penlight and Headlamp Combo (1 Set)
- Mfr # E007003
- Zoro # G600954885
product price:Â
$
26.25
/ea
Key Features
Body Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E007003
- Zoro #
- G600954885
- UPC #
- 820909746522
- Country of Origin
- China
- Body Color
- Black
Description
Do you need a variety of lighting options? This combination has 3 options for you. Use the 3 LED bulb headlamp for a hands free lighting option to illuminate your work area that features 3 modes (High, low and flashing). Use the penlight for smaller jobs where you need a smaller amount of light, or use the flashlight to illuminate a larger area or if you require more light. Each set contains a 2 pack of each light type, 1 in an orange finish and the other in a black finish. A 65 foot area will light up using either headlamp with 30 lumens., a 65 foot area will light up with the penlights with 30 lumens, and the flashlights will light up 50 feet with 20 lumens. All of theese lights use AAA batteries that are included for your convenience. Purchase this set today for yourself or someone you care about.2 headlamps made of durable plastic with an adjustable strap and a 3 LED bulb 2 penlights made of aluminum with a clip with a 1 LED bulb 2 flashlights made of aluminum with a 6 LED bulb Headlamp has 3 modes (high, low and flashing) 2 finishes (orange and black) Carry these in you grab and go bag, your vehicle or keep in an accessible location Bright illumination and comfortable designs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.