This item is Discontinued.

This item is Discontinued.
Alkaline Battery, C 1.5V DC 1 PK (Discontinued)
Mfr #
E93BP-4
Zoro #
G608237379
UPC # 39800039767
Country of Origin United States
Category Disposable Standard Batteries
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E93BP-4
- Zoro #
- G608237379
- UPC #
- 39800039767
- Country of Origin
- United States
Dimensions
- Battery Size
- C
- Height
- 4.6 in
- Width
- 1.8 in
- Depth
- 3.9 in
Details
- Item
- Battery
- Standard Battery Pack Size
- 1
- Battery Chemistry
- Alkaline
- Voltage - Batteries
- 1.5 V DC
- Capacity - Batteries
- 8350 mAh
- Color
- Silver
- Application
- Multipurpose
- Compatibility
- Calculators, Pencil Sharpeners, Cameras, Flashlights, Portable Tape Recorders
- Recycled
- No
- Shelf Life
- 10 Year
Description
Energizer MAX, 4 pack size C alkaline batteries
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.