044KDJ-HPK-WHT Signature Fanny Pack; Hot Pink & White
- Mfr # 044KDJ-HPK/WHT
- Zoro # G004128769
product price:Â
$
28.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 044KDJ-HPK/WHT
- Zoro #
- G004128769
- UPC #
- 742065011897
- Country of Origin
- China
Description
Truly fashionable individuals would love to extend their style sensibilities to the luggage they carry. Your luggage is a reflection of the way you travel, your organizational skills, and your personal taste. Find a variety of luggage styles and designs, choose the best from us.
Features- The convenience of a waist pack in a small size
- Three zippered compartments
- Snap waist buckle
- Color: Hot Pink & White
- Material: 600D Polyester
- Capacity: 120 in. 3 & 2 L
- Dimension: 11.5 x 4.5 x 3 in.
- Weight: 1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.