080-BK Shoulder Bag - Black
- Mfr # 080-BK
- Zoro # G003690724
product price:Â
$
31.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 080-BK
- Zoro #
- G003690724
- UPC #
- 742065009153
- Country of Origin
- China
Description
This waist and utility packs are made for multi-purpose and compact usage to carry small items that you always need quick access to such as monetary items, tools and electronic devices.
Features- Variety of zippered compartments including interior compartments to separate toiletries.
- High quality P/300D Cat's Eye PVC, professionally weaved seams offer long-lasting use.
- Color - Black
- Dimension - 10 x 7 x 3.5 in.
- Capacity - 245 cu in / 4 L
- Item Weight - 0.6 lbs / 0.3 kg
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.