1045K-BK-WHT Basic Backpack - Black & White
- Mfr # 1045K-BK/WHT
- Zoro # G203690296
product price:Â
$
26.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1045K-BK/WHT
- Zoro #
- G203690296
- UPC #
- 742065011859
- Country of Origin
- China
Description
Is there anyone who has not had a backpack like this at one point or another in their life. The enduring design holds up as well in the past as it does today. All the features necessary for school, carrying a simple change of clothes, or a jacket for a day trip.
Features- A mid-size backpack in a modern, streamlined silhouette
- Spacious main compartment
- Front zippered pocket for easy access
- Material: 600D Polyester
- Color: Black & White
- Dimension: 11 x 15 x 5 in.
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.