CB6P-CAMO Cooler & Lunch Pattern Bag - Camo
- Mfr # CB6P-CAMO
- Zoro # G903724178
product price:Â
$
29.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CB6P-CAMO
- Zoro #
- G903724178
- UPC #
- 742065009429
- Country of Origin
- China
Description
Whether you're going to work, a fishing trip, or out to a picnic, our days are better with fresh and hearty meals. Keep your food safe and fresh in our insulated lunch bags.
Features- An insulated cooler bag perfect for lunch or snacks on the road
- Interior vinyl lining and adjustable strap
- Front zippered pocket for utensils and napkins
- Dual side mesh pockets provide additional storage
- Adjustable strap.
- An insulated cooler bag perfect for lunch or snacks on the road, interior vinyl lining and zippered pockets for utensils and napkins
- High quality 600D Polyester, professionally weaved seams offer long-lasting use
- Color: Camo
- Materiel: Polyester
- Capacity: 300 cu. in.
- Dimension: 7.25" H x 6" W x 8.5" L
- Weight: 0.75 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.