EB1000-BURG Vintage Laptop Backpack; Burgundy

  • Mfr # EB1000-BURG
  • Zoro # G003898816
product price: 
$
42.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EB1000-BURG
Zoro #
G003898816
UPC #
742065011576
Country of Origin
China

Description

Truly fashionable individuals would love to extend their style sensibilities to the luggage they carry. Your luggage is a reflection of the way you travel, your organizational skills, and your personal taste. Find a variety of luggage styles and designs, choose the best from us.

Features
  • Main compartment includes a padded sleeve for laptops up to 16"
  • Front zippered pocket with internal organizer
  • Side USB port (charging cable included within bag) to charge devices while on the go (power bank not included)
  • Side pockets for bottle storage or easy stashing
  • Padded back panel and S-curve shoulder straps for comfort
  • Durable suede bottom
Specifications
  • Color: Burgundy
  • Material: 600D Polyester
  • Capacity: 22.94 L
  • Dimension: 17 x 13 x 6.5 in.
  • Weight: 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews