This item is Discontinued.

This item is Discontinued.
Everest M060LT-GRY 525 cu. in. Crosstown Laptop Messenger Bag; Gray (Discontinued)
Mfr #
M060LT-GRY
Zoro #
G403989893
UPC # 742065011392
Country of Origin China
Category Computer Bags & Sleeves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M060LT-GRY
- Zoro #
- G403989893
- UPC #
- 742065011392
- Country of Origin
- China
Description
The Everest Crosstown Laptop Messenger features an adequately padded compartment to securely hold laptop and important documents. Keep small items within reach by using the two spacious zippered compartments or medium zippered pouch in the front. a wide zippered compartment can be found behind the back panel for additional storage.
Features- Padded main compartment with laptop sleeve
- Spacious front zippered pockets and a small pocket for phone or small items
- Zippered pocket in the back
- Carry by grab handles or adjustable strap
- Color: Gray
- Material: 2 Tone PVC
- Capacity: 525 cu. in.
- Dimension: 11.5" x 3.25" x 14"
- Weight: 2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.