This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N1002-LIM
- Zoro #
- G103947797
- UPC #
- 742065008859
- Country of Origin
- China
Description
Going on a light shopping spree, taking a stroll down the park or going to the beach, our totes are made for casual occasions with lightweight materials and spacious compartments.
Features- Clear flat outer pocket in a summer inspired see-through look with a durable bottom.
- High quality P/Yarn net/600D Polyester, professionally weaved seams offer long-lasting use.
- Color - Lime
- Dimension - 17 x 13.5 x 8.75 in.
- Capacity - 1500 cu in / 22 L
- Item Weight - 0.5 lbs / 0.2 kg