This item is Discontinued.

This item is Discontinued.
Everest P044KD-DTROPIC Signature Pattern Waist Pack - Dark Tropical (Discontinued)
Mfr #
P044KD-DTROPIC
Zoro #
G204053977
UPC # 742065000129
Country of Origin China
Category Fanny & Waist Packs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P044KD-DTROPIC
- Zoro #
- G204053977
- UPC #
- 742065000129
- Country of Origin
- China
Description
Features
- The convenience of a waist pack in a small size
- Three zippered compartments
- Snap waist buckle
- Attractive and stylish designs
- Color: Dark Tropical
- Material: 600D Polyester
- Capacity: 2 Litre
- Dimension: 11.5" x 4.5" x 3"
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.