This item is Discontinued.

This item is Discontinued.
Everest P044KD-SQUARE Signature Pattern Waist Pack (Discontinued)
Mfr #
P044KD-SQUARE
Zoro #
G304053976
UPC # 742065013280
Country of Origin China
Category Fanny & Waist Packs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P044KD-SQUARE
- Zoro #
- G304053976
- UPC #
- 742065013280
- Country of Origin
- China
Description
Whether going to a festival, trip to the market, or just a day around town, bring along the essentials and keep it safe while having a good time. Long straps make it easy to wear on your waist or as a crossbody sling. This small bag makes it easy to carry along basic essentials when traveling light.
Features- The convenience of a waist pack in a small size
- Three zippered compartments
- Snap waist buckle
- Material: 600D Polyester
- Dimension: 11.5 x 4.5 x 3 in.
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.