Shop EVEREST
Create Account
HK100-DGRY-BK Mini Hiking Pack - Dark Gray & Black
- Mfr # HK100-DGRY-BK
- Zoro # G603690643
product price:Â
$
37.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HK100-DGRY-BK
- Zoro #
- G603690643
- UPC #
- 742065009931
- Country of Origin
- China
Description
Features
- Ultralight fabric and design for extended use
- Padded back panel and shoulder straps for comfort and durability
- Adjustable chest straps and waist straps to keep gear secure
- Multiple external pockets for easy organization and storage
- Side mesh water bottle pockets
- Reflection tape
- Color: Dark Gray & Black
- Materiel: 600D 68T PU, W/R
- Capacity: 500 cu. in.
- Dimension: 16" H x 4.5" W x 10" L
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.