Shop EVEREST
Create Account
HP1100-GRY 663 cu. in. Friendly Mini Handbag Backpack; Gray
- Mfr # HP1100-GRY
- Zoro # G303690202
product price:Â
$
35.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HP1100-GRY
- Zoro #
- G303690202
- UPC #
- 742065011408
- Country of Origin
- China
Description
The Everest Mini Backpack Handbag is the perfect companion for a casual day out. with its durable frame and compact size, this backpack will help carry all your essentials anywhere you go. The wide-mouth opening gives a convenient full view of all your items and a side zipper for quick access to your items.
Features- Flexible use as a handbag or backpack
- Two grab handles for easy carry and adjustable straps
- Spacious main compartment with fish-mouth opening
- Front zippered pocket
- Two side pockets for easy stashing
- Back zipper for easy access to main compartment
- Color: Gray
- Material: P/600D Poly PVC, 2 Tone PVC
- Capacity: 663 cu. in.
- Dimension: 8.5" x 6" x 13"
- Weight: 2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.