Shop EVERHARDT
Create Account
SNGP4 4 ft.Mirror Mount Ss No Ground Antennaenna -White
- Mfr # SNGP4
- Zoro # G304029421
product price:Â
$
93.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SNGP4
- Zoro #
- G304029421
- UPC #
- -
- Country of Origin
- China
Description
With all of the fiberglass now being employed on cars, mini vans, motor homes, light and heavy trucks, it has become necessary for CB systems to create their own electrical "ground Plane" in order to work efficiently. When "traditional" type antennas are used on vehicles with little or no metal to serve as a radiating ground plane, the performance is extremely poor. S.W.R. is usually so high that "final transistors" in the radio are blown.
"No Ground" is "no problem" with Everhardt's new generation of "No Ground" antenna systems - redesigned for more gain and introducing their exclusive "Super Tuner" matching system which actually matches the antenna so well it will function properly "even if you hold it in your hand!" This unique system comes completely assembled with 18 feet of factory pre tuned cable with a choice of 3-way mirror, side body mount or a window bracket mount and ready to talk.
Stainless Steel.
3-Way Mount.
Mount Type: 3 Way Mount.
Length: 58 Inches.
Frequency Range: 26-30MHz.
Frequency Type: CB Radio.
Load Position: Bottom.
Antenna Type: Whip.
Power Rating: 25 Watts.
Mount and/or Cable Included: Yes.
Termination: PL259.
"No Ground" is "no problem" with Everhardt's new generation of "No Ground" antenna systems - redesigned for more gain and introducing their exclusive "Super Tuner" matching system which actually matches the antenna so well it will function properly "even if you hold it in your hand!" This unique system comes completely assembled with 18 feet of factory pre tuned cable with a choice of 3-way mirror, side body mount or a window bracket mount and ready to talk.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.