Shop EVERHARDT

SOTT3-B 1.5 Wave 3 ft. Cb Antenna. -Black

  • Mfr # SOTT3-B
  • Zoro # G703759875

product price: 
$
56.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SOTT3-B
Zoro #
G703759875
UPC #
747925094041
Country of Origin
China

Description

  • 1 - 1/2 Wave.
  • Pretuned.
  • Power Rating 2000 Watts.
  • 18 gauge solid wire.
  • Double Wind.
  • Standard 3/8 ' Threaded Base.
  • Industries Most Copied Antennaenna Design.
  • Available in 3, 4, 5 Foot Lengths.
  • Mount Type: 3/8 inch x 24.
  • Length: 36 Inches.
  • Frequency Range: 26-30MHz.
  • Frequency Type: CB Radio.
  • Load Position: Top.
  • Antennaenna Type: Fiberglass.
  • Power Rating: 25 Watts.
  • Mount and/or Cable Included: No.
  • Termination: 3/8 inch x 24.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.