This item is Discontinued.

Evoluent Evoluent VMDM vmdm Vertical Mouse D Half Right Hand Ergonomic USB with C Cable VMDM

This item is Discontinued.

Evoluent

Evoluent VMDM vmdm Vertical Mouse D Half Right Hand Ergonomic USB with C Cable (Discontinued)

Mfr # VMDM
Zoro # G603939599
UPC # 852153000266
Country of Origin China
Category Computer Mice
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VMDM
Zoro #
G603939599
UPC #
852153000266
Country of Origin
China

Description

The VerticalMouse D Evoluent helps avoids forearm twisting for comfort and good health. World's First Mouse with Grooved Buttons Your fingertips rest in a shallow groove on the buttons. This patented innovation secures the mouse in your hands and makes moving it much more precise. The shape is thoughtfully sculpted for uncompromised comfort and easy-to-reach programmable buttons. No finger contortions are needed to operate the buttons. The thumb rest has been reshaped to provide even more comfort over earlier versions. Featuring two thumb buttons, a bottom thumb button provides greatly extended functionality when used with the included driver. An extra wide lip along the bottom edge prevents the last finger from rubbing the desk. Pointer speed controls on the side allow convenient adjustment without even releasing your grip from the mouse. Top mounted LEDs show through the chrome thumb rest to indicate selected pointer speed including extra low (XL), low (LO), MD (medium), to high (HI).

Specifications
  • Pointing Device Connectivity Technology: Cable
  • Movement Detection: Laser
  • Scroller Type: Scroll Wheel
  • Ergonomic Fit: Right-handed Only
  • Pointing Device Host Interface: USB Type A
  • Device Supported: Computer
  • Weight: 0.5 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.