Shop EVOLUTION POWER TOOLS

MagneticDrillw/Case, Weldon, 10A, 450RPM

  • Mfr # S28MAG
  • Zoro # G805672225

product price: 
$
568.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
No Load RPM
450 rpm
Amps
10 A
Corded/Cordless
Corded
Tool Weight
26 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S28MAG
Zoro #
G805672225
UPC #
849713087126
Country of Origin
China
Voltage
120V AC
No Load RPM
450 rpm
Amps
10 A
Corded/Cordless
Corded
Tool Weight
26 lb
Weight
38
Standard Twist Drill Capacity
1/2 in
Number of Speeds
1
Magnetic Adhesion
2860 lb
Cutter Shank
3/4 in
Max Annular Cutting Capacity
1-1/8 in
Reaming Capacity - Maximum
1 1/8 in
Application
Coolant System
Current
10 A
Number of Spindle Speeds
1
Chuck Style
Weldon
Power Source
Corded
Tool Style
Compact
Number of Pieces
10
Carbide Annular Cutter Capacity - Maximum
2 in
Base Type
Magnetic
High Speed Steel Annular Cutter Capacity - Maximum
1 1/8 in
Magnetic Force
2,860 lbf
Spindle Taper
3/4 in
Item
Magnetic Drill with Carry Case
Magnet Type
Electric
Twist Drill Capacity - Maximum
1/2 in
Includes
(2) Hex Keys, (3) Feed Handles, Carrying Case, Chuck with Chuck Key, Coolant System, Safety Guard and Fixings, Safety Strap
Frequency
60 Hz
Coolant System
Yes
Power Down Feed Included
No
Maximum Spindle Speed
450 RPM
Minimum Spindle Speed
450 RPM
Tapping Compatible
Not Tapping Compatible
Drill Travel
6 in
Features
Adjustable Magnet: Two-Stage for Precise Positioning, Portable: Lightweight, Includes Carry Case, Smooth Control: Ultra-Smooth Slides and Tri-Spoke Handle

Dimensions

Height
8
Width
23
Length
19
Max Cutting Depth
2 in
Cord Length
98 in
Overall Height
25 5/8 in
Fits Chest Size
Adjustable Magnet: Two-Stage for Precise Positioning, Portable: Lightweight, Includes Carry Case, Smooth Control: Ultra-Smooth Slides and Tri-Spoke Handle
Cutting Depth - Maximum
2 in
Overall Width
7 7/8 in
Annular Cutter Sizes Included
1 1/8 in

Description

Magnetic Drill with Carry Case, Magnet Type Electric, Drill Travel 6 in, Maximum Spindle Speed 450 RPM, Minimum Spindle Speed 450 RPM, Current 10 A, Spindle Taper 3/4 in, Chuck Style Weldon, Power Down Feed Included No, Coolant System Yes, Tool Style Compact, Tapping Compatible Not Tapping Compatible, Cord Length 98 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.