This item is Discontinued.

Evolution Power Tools 10" 15 Amp Multi Material Dual Bevel Sliding Miter Saw R255SMSDB+

This item is Discontinued.

Evolution Power Tools

10" 15 Amp Multi Material Dual Bevel Sliding Miter Saw (Discontinued)

Mfr # R255SMSDB+
Zoro # G005672209
UPC # 849713081872
Country of Origin China
Category Miter Saws
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R255SMSDB+
Zoro #
G005672209
UPC #
849713081872
Country of Origin
China

Dimensions

Length
22
Max. Cut Depth @ 0 Deg. Bevel
45degree - 45degree
Height
16
Width
23

Details

Voltage
120
Tool Weight
45

Description

The Evolution R255SMSDB+ dual bevel sliding miter saw for multi-material cutting is ideal for the general contractor, plumber, flooring contractor, home workshop and DIY enthusiast. This saw can cut a variety of materials such as mild steel, wood, aluminum, plastic, copper, wood with embedded nails, and more thanks to the unique TCT blade and optimized, high-torque gearbox. When cutting mild steel, the saw produces a square, ready-to-weld cut with no heat, no burrs and virtually no sparks which is far superior to abrasive cutting methods. This premium corded saw handles the project you are working on today and all the projects you could be working on tomorrow. Time is important to you. The R255SMSDB+ performs various cuts on various materials without the need to stop to change blades. With a huge 11-13/16" x 3-1/2" cutting capacity you can effortlessly cut copper pipe, plastic pipe, aluminum channel, cable tray, armored cable, skirting board, MDF, hardwood such as oak and ash plus much more. When working with reclaimed timber the saw has no problem cutting through embedded nails, screws or staples. The optional diamond blade (sold separately) completes the package, enabling you to cut brick, stone, concrete and unglazed tiles. The Evolution R255SMSDB+ is supplied with our 10-in. multi-material blade.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.