This item is Discontinued.

Evolution Power Tools 12" Electric Concrete Saw R300DCT

This item is Discontinued.

Evolution Power Tools

12" Electric Concrete Saw (Discontinued)

Mfr # R300DCT
Zoro # G505672211
UPC # 849713087379
Country of Origin China
Category Concrete Saws
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R300DCT
Zoro #
G505672211
UPC #
849713087379
Country of Origin
China
Tool Weight
21.4 lbs
Includes
Multi-Tool (Adjustments) x1, Wheeled Undercarriage x1, Rubber Cap (Extraction Port) x1, Instruction Manual x1, Diamond Blade (D300SEG-CS2) x1
Voltage
120 V
Material
Metal
For Use With
Evolution D300SEG-CS2, Evolution PD300SEG-CS2, Evolution MD300SEG-CS
Amps
15 Amp
Engine RPM
4600 RPM
Bevel Capacity
4-1/2 in.
Max Duty Cycle
20 mins

Dimensions

Max. Cutting Depth
4-1/2 In (at 90°)
Height
12 In
Length
17 In
Cord Length
9 ft 10 In
Width
30 In

Description

Evolution's new and improved R300DCT 12" concrete cutting saw is redesigned from the ground up. Cutting an extra half inch vs our existing 12" model. With a high torque 15A electric motor it delivers consistent power, stopping it from slowing down under heavy load. The new wheeled skit plate makes cutting at ground level easy and keeps the blade off the ground so it can be put down while the blade is still spinning. Perfect for both indoor and enclosed spaces, our saw doesn't emit any harmful fumes. Plus, you don't need to worry about expensive fuel or servicing. All of our new DCT models come equipped with our new Power Protect Technology. Which saves the saw's internal parts from dust and water ingress. Improving the tool's motor life.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.