This item is Discontinued.

This item is Discontinued.
15" Metal Cutting Chop Saw (14" Blade Supplied) (Discontinued)
Specifications
Details
- MFR #
- S380CPS
- Zoro #
- G905672194
- UPC #
- 849713074324
- Country of Origin
- China
- Voltage
- 120 V
- Includes
- 14BLADEST (66 Tooth Mild Steel TCT Blade), Hex Key 5/16" (Blade Change), V-Block
- Material
- Metal
- Amps
- 15 Amp
- Tool Weight
- 63 lbs
- Arbor Hole
- 1 In
- No Load RPM
- 1450 RPM
- For Use With
- Evolution 14BLADEST, Evolution 14BLADEAL, Evolution 14BLADETS, Evolution 14BLADESSN
- Cutting Capacity at 45 Degrees
- 3-1/2 in x 3-1/2 in
- No. of Teeth
- 66
- Cutting Capacity at 90 Degrees
- 5 in x 5 in
- Max Bevel - Left
- 45 Degrees
- Kerf
- 0.094 in
Dimensions
- Blade Dia.
- 14 In (Capable of fitting 15 In Mild Steel Cutting Blade)
- Width
- 23 In
- Height
- 19 In
- Length
- 23 In
- Cord Length
- 10 ft
Description
The Evolution S380CPS 15" Metal Cutting Chop Saw (14" Blade Supplied) is unlike conventional abrasive chop saws. It utilizes a circular saw style blade with tungsten carbide tips that far outperform abrasive cut off machines in cut quality, blade life, and safety. Evolution saws are much cleaner, faster, and safer than torches, portabands and other methods for cutting plate, sheet metal, tube, pipe and angle iron. A 15 amp motor provides plenty of power for most all cutting applications. New features include a carry handle for portability, a cast aluminum base, and an improved vise design with miter detents and a locking pin for quick and repeatable miter cuts! This saw can handle up to a 15 inch diameter blade for even more capacity.
- •Heavy-duty cast aluminum base with integrated wear plate & bench mounting holes
- •Quick-release vice with robust square-threaded rod for fast & secure clamping
- •Accurate & durable cast steel vice with 0° - 45° miter capacity & locking pin
- •Attachable 'V' shape block included for secure clamping of round and square tube
- •Compact design with a headlock down pin & carry handle for easy transportation
- •Chip collection tray for a cleaner, safer working environment
- •15 inch (380 mm) blade can be fitted
- •Ergonomic, ambidextrous trigger with comfortable textured grip
- •Easy blade change with integrated tool storage
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.