Shop EVOLUTION
Create Account
510-14BLADE-SSN Tct Metal Cutting Blade For Stainlees Steel
- Mfr # 510-14BLADE-SSN
- Zoro # G304009201
product price:Â
$
317.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 510-14BLADE-SSN
- Zoro #
- G304009201
- UPC #
- 849713000000
- Country of Origin
- Japan
Description
Features
- All offer premium quality.
- Designed to increase performance.
- Evolution saw blades are designed to deliver maximum performance by using the highest grade carbide, hardened blade bodies, and ultra high-grade brazing techniques
- Blade Diam - 14 in.
- Thickness - 0.25 in.
- Arbor Diam - 1 in.
- Applicable Materials - Stainless Steel
- Applications - Angle Iron, Pipe, Tube, Diamond Plate, Stainless Steel Plate
- Cutting Edge Material - Carbide
- Kerf - 0.094 in.
- Material Thickness - 0.25 in., 1/8 in. [Min], 0.5 in. [Max]
- No. of Teeth - 90
- Speed - 1400 rpm, 1600 rpm [Max]
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.