Shop EVOLUTION
Create Account
510-CC100L Cyclone High Speed Steel Annular Cutter; 1 in. x 2 in.
- Mfr # 510-CC100L
- Zoro # G103796692
product price:Â
$
117.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 510-CC100L
- Zoro #
- G103796692
- UPC #
- -
- Country of Origin
- China
Description
Features
- Eliminates the need for step drilling.
- Heat-treated teeth maximize cutting performance.
- Produces a ream quality burr-free hole
- Cutting Diam - 1 in.
- Applicable Materials - Most Materials
- Cutting Depth - 2 in.
- Cutting Edge Material - HSS
- Used With - Magnetic Drill Presses
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.