This item is Discontinued.
This item is Discontinued.
Lens, 6", Mid/Center Cut, Amber (Discontinued)
Mfr #
R5107LA
Zoro #
G9545405
UPC # 758379021958
Country of Origin United States
Category Vehicle Bulbs & Lenses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R5107LA
- Zoro #
- G9545405
- UPC #
- 758379021958
- Country of Origin
- United States
- Item
- Lens, 6", Mid/Center Cut, Amber
- For Use With
- 60 Series
- Features
- 6"/154mm Size
Description
Lens,6",Mid/Center Cut,Amber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.