Evolution S5ANG-Li: 5 in Cordless Angle Grinder With Single Port Fast Charger & 4Ah Battery
- Mfr # S5ANG-Li Loaded
- Zoro # G524888419
product price:Â
$
265.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S5ANG-Li Loaded
- Zoro #
- G524888419
- UPC #
- -
- Country of Origin
- China
Description
The S5ANG-Li 5 in Cordless Angle Grinder is a powerful, versatile addition to the Evolution lineup, designed for cutting, grinding, and finishing across a wide range of metalworking applications. Powered by a high-performance 20V brushless motor delivering 8700 RPM, it provides consistent, stall-free performance for demanding tasks. While Evolution’s cold cutting technology leads in precision, low-spark cutting, angle grinders remain essential for abrasive applications, and the S5ANG-Li is built to complement that capability. Designed with usability in mind, it features tool-free adjustments, an ergonomic grip, and a compact form factor for improved control in tight or awkward spaces. As part of the Evolution cordless platform, it offers great value and shared battery compatibility, making it a practical choice for both trade professionals and serious DIY users.
Restrictions
This item has been restricted from sale in the following states:
HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.