Dirt Bag 5 Lb. Granular Deer Attractant
- Mfr # 20716
- Zoro # G721861758
product price:Â
$
17.99
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
- 20716
- Zoro #
- G721861758
- UPC #
- 786541207169
- Country of Origin
- United States
Description
Dirt bag molasses flavored deer attractant. Combines dried molasses with patented Glo-Cote ultra violet enhanced technology. Visible to deer unseen by the human eye. Doesnt give away the location of the herd. Can be used straight by pouring in thin strips that are 2 inches to 3 inches deep and 2-feet to 5-feet long or mixed with grains. When mixing use 5 pounds to 10 pounds of Dirt Bag with 50 pounds of grain. Will work in most automatic feeders as a feed topper. Contains 17.00% crude protein 14.00% crude fat 13.00% crude fiber.