Shop EX-CELL KAISER
Additional $300.00 delivery surcharge applies per item.
See details
Create Account
35.5 Gallon Outdoor Recycling Receptacle, Blue
- Mfr # RC-SC2633 RBL
- Zoro # G524188410
product price:Â
$
1,688.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RC-SC2633 RBL
- Zoro #
- G524188410
- UPC #
- -
- Country of Origin
- China
Description
Classic Streetscapeheavy-duty, all steel, 35.5 gal capacity outdoor recycling receptacle in Recycle Blue gloss finish. These impressive heavy-duty, all steel Recycling Receptacles are durable enough for any outdoor climate and feature a co-mingle lid that provides a 5 diameter opening, overlapping a 2 wide by 12 long opening. Finish is weather resistant EXL -CoatPowder CoatUnit is solidly built with 1-1/2 in wide x 3/16 in thick welded steel bars. Bottom consists of steel channels so unit can be secured to the ground if desired. Adjustable leveling glides keep unit stable on uneven surfaces. The unit includes a color matched removable LLDPE plastic liner with lift openings. Unit contains over 30% recycled material and 100% post-consumer recyclable. Features Adjustable leveling glides keep unit stable on uneven surfaces.. Unit contains over 30% recycled material. 100% post-consumer recyclable. Specifications Color: Blue. Capacity: 35.5 gal. Weight: 125 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.