Shop EX-CELL KAISER
Create Account
35.5 Gallon Outdoor Recycling Receptacle with Rain Canopy, Blue
- Mfr # RC-SCD2633 RBL
- Zoro # G224216826
product price:Â
$
1,923.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RC-SCD2633 RBL
- Zoro #
- G224216826
- UPC #
- -
- Country of Origin
- China
Description
Classic Streetscapeheavy-duty, all steel, 35.5 gal capacity outdoor recycling receptacle with rain canopy in Recycle Blue gloss finish. These impressive heavy-duty, all steel Recycling Receptacles are durable enough for any outdoor climate and feature a co-mingle lid that provides a 5 in diameter opening, overlapping a 2 in wide by 12 in long opening. Finish is weather resistant EXL -CoatPowder CoatUnit is solidly built with 1-1/2 in wide x 3/16 in thick welded steel bars. Bottom consists of steel channels so unit can be secured to the ground if desired. Adjustable leveling glides keep unit stable on uneven surfaces. The unit includes a color matched removable LLDPE plastic liner with lift openings. Unit contains over 30% recycled material and 100% post-consumer recyclable. Features Recycling Receptacles are durable enough for any outdoor climate. Adjustable leveling glides keep unit stable on uneven surfaces.. Specifications Color: Blue. Capacity: 35.5 gal. Weight: 145 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.