Shop EX-CELL KAISER
Additional $300.00 delivery surcharge applies per item.
See details
Create Account
36 Gallon Square Paper Recycling Receptacle, Black Texture
Mfr # RC-KD36-P BLX
Zoro # G624180055
product price:Â
$
1,043.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RC-KD36-P BLX
- Zoro #
- G624180055
- UPC #
- -
- Country of Origin
- China
Description
Kaleidoscope Collection XL Square 36-gal recycling receptacle. Includes rigid plastic liner with lift handles, the liner base resin meets UL94 flammability standard. Sturdy feet to protect floor surfaces and keep unit slightly elevated to allow for air circulation and prevent mold/mildew growth and mop around rings. Fingerprint-proof textured Black EXL -Coatpowder coat finish on body with Silver Star lid with co-mingle opening. Crisp, white, easy to read PAPER graphic applied on two sides. Features Includes rigid plastic liner with lift handles. protect floor surfaces and keep unit slightly elevated. prevent mold/mildew growth and mop around rings.. Crisp, white, easy to read PAPER graphic applied on two sides.. Specifications Color: Black. Capacity: 36 gal. Weight: 50 lbs.