45 Gallon Covered Trash Can with Gate, Brown
- Mfr # SCTP-40 D COF
- Zoro # G824194241
product price:Â
$
2,003.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCTP-40 D COF
- Zoro #
- G824194241
- UPC #
- -
- Country of Origin
- China
Description
East Hampton Streetscape Heavy duty, all steel, 45 gallon outdoor trash receptacle featuring funnel top with rain canopy & door. Durable enough for any climate thanks to weather resistant EXL -Coatpowder coat finish. Solidly built and features smooth, clean lines and a self-locking front door with 22 in width opening for easy, no-lift liner removal. Lid opening is 12 in diameter circle. Includes a removable LLDPE 45 gallon plastic liner with lift openings. The liner base resin meets UL94 Flammability Standard. Contains over 30% recycled material and 100% post-consumer recyclable. Contains over 30% recycled material and 100% post-consumer recyclable. Features Solidly built and features smooth. clean lines and a self-locking front door. Lid opening is 12 in diameter circle.. Specifications Color: Brown. Capacity: 45 gal. Weight: 145 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.