Shop EX-CELL KAISER
Create Account
8-gal recycling receptacle- half round top and Plastic decal- Ruby texture finish
- Mfr # RC-KDHR-P RBX
- Zoro # G824184419
product price:Â
$
224.99
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
- RC-KDHR-P RBX
- Zoro #
- G824184419
- UPC #
- -
- Country of Origin
- China
Description
Kaleidoscope Collection 8-gal recycling receptacle with half round top and Plastic decal in Ruby texture finish. Just like a real Kaleidoscope these recyclers offer consumers the ability to establish their Recycling Centers in a varying selection of colors and patterns to meet their needs. As the facility needs change so too can the Kaleidoscope Collection with the addition of units that fit snugly together or up against corners or walls. ADA Complaint and constructed of fire-safe steel. Easy to remove steel top finished in Silver Star EXL-Coat powder-coat with removable finger-print proof Black Texture EXL-Coat finished insert. Insert openings are dedicated to desired waste stream; 4.5 in circle for Bottles-Cans & Plastic 2 inch Paper Slot and an 8 inch square or half moon Trash opening. Easy to read pre-applied White decals on 2 sides of the units to indicate waste stream. Rigid plastic liners with ample 18-gallon capacity on the square units and 8-gallon capacity on the half-round. Four heavy-duty feet keep the units slightly elevated to allow for air circulation and help restrict mold and mildew growth and unsightly discoloration of floor surfaces from "mop around" ring.